IDENTITY SINGLE HANDLE FAUCET
Part #SYMSLS6712MPVP | Item #7295530 | Manufacturer Part #SLS-6712-MP-VP
Type:
SYMSLS6712MPVPProduct Details
- Identity single handle faucet
- With 4" mount
- Ceramic cartridges
- IPS With 1/2" inlet connections standard
- Metal drain assembly
- GPM 2.2 (8.3L/min)
- Vandal resistant aerator
Lead Law Compliant
Specifications
CEC Compliant: Not for Sale in CA
Lead Law Compliant: Yes
Type: SYMSLS6712MPVP