IDENTITY TUB/SHOWER SYSTEM

Part #SYM670220  |  Manufacturer Part #6702-2.0

Type:

SYM670220
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Identity tub/shower system
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Single mode showerhead with easy to clean nozzles
  • GPM 2.0 (7.6 L/min)

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Type: SYM670220