120V Switch
120V Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Remote Access
- No Hub Required
- Voice Control
- One-Year Warranty
- All iOS and Android Devices
- Energy Monitoring
- Customizable LED nightlight
Specifications
- Application:
- Residential
- Energy Star Compliant:
- No
- Height:
- 5 in
- Length:
- 3 in
- Product Type:
- Switch
- Smart Home Compatibility:
- Amazon Alexa, Apple HomeKit, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Width:
- 4 in
- Wireless Communication - FEI:
- Wi-Fi