1H/1C, 2H/2C Non-programmable Thermostat

You last purchased this on
 
IDevices

1H/1C, 2H/2C Non-programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
IDevices

1H/1C, 2H/2C Non-programmable Thermostat

  • Fast #
  • Part #IIDEV0005AND5
  • Item #7568748
  • Manufacturer Part #IDEV0005AND5
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Color LED Screen
  • Supports Most HVAC Systems
  • Standard Size & Shape
  • Two-Year Warranty
  • All iOS and Android Devices
  • No Hub Required
  • Voice control
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4/5 in
Height:
3-3/10 in
Programmability:
Non-programmable
Smart Home Compatibility:
Amazon Alexa, Apple HomeKit, Google Assistant
Smart Home Enabled:
Yes
Stages:
1H/1C, 2H/2C
Touch Screen -:
No
Width:
5 in
Wireless Communication - FEI:
Wi-Fi