Yellow Water Cooler 10-Gallon

You last purchased this on
 
Igloo Products

400 Series Yellow Water Cooler 10-Gallon

This product requires certification to purchase.
Brand image
You last purchased this on
 
Igloo Products

400 Series Yellow Water Cooler 10-Gallon

  • Fast #
  • Part #I00004101
  • Item #110811
  • Manufacturer Part #00004101
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow/Red Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Maintains Ice 3.0 days @90°
  • Portable
  • 10 gallon capacity - "drinking water" meets OSHA standards
  • Optional cup dispenser bracket
  • Reinforced side handles
  • UV inhibitors to protect against fading
  • Yellow & red commercial safety
  • Pressure fit lid won't trap dirt
  • Truck rack compatible
  • Requires Certification

Specifications

ADA Compliant:
No
Built-In Water Filter:
No
Capacity:
10 gal
Collection:
400 Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow/Red
Depth:
17-1/4 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
23-19/50 in
IAPMO Listed -:
No
Length:
17-1/4 in
Material:
Plastic, Stainless Steel
Material Type:
ABS
NSF Certified:
No
Origin:
Domestic
Self Contained Refrigerant:
No
UL Listed:
No
Weight:
9.5 lb
Width:
15-81/100 in