10 gal Wash Station
10 gal Wash Station
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elbow or Forearm Activated Faucet
- Portable
- 10 Gallon Capacity - Approximately 80 Hand Washes
- Truck Rack Compatible
- Wash Station Graphics
- UV Inhibitors to Protect Against Fading
- High Vis Safety Green
- Soap Caddy
Specifications
- Capacity:
- 10 gal
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Wash Station
- Size:
- 10 gal