3 gal. Industrial Plastic Water Cooler
3 gal. Industrial Plastic Water Cooler
Package Quantity Info:
EA: 1 PT: 27-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-up bale handle for easy transport
- Portable
- 3 Gallon Capacity- "Drinking Water" Meets OSHA Standards
- Optional Cup Dispenser Bracket
- Recessed and angled drip-resistant spigot for easy dispensing
- UV Inhibitors to Protect Against Fading
- Yellow & Red Commercial Safety
- Pressure Fit Lid Won't Trap Dirt
- Truck Rack Compatible
Specifications
- Capacity:
- 3 gal
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- HDPE