4.25 oz. Cone Water Cooler Cup

You last purchased this on
 
Igloo Products

4.25 oz. Cone Water Cooler Cup

This product requires certification to purchase.
Brand image
You last purchased this on
 
Igloo Products

4.25 oz. Cone Water Cooler Cup

  • Fast #
  • Part #I00025010
  • Item #2885368
  • Manufacturer Part #00025010
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rolled rim for easy dispensing
  • Intended for single use and should be discarded once used
  • Contains enough cups for a single fill of a cup dispenser
  • Requires Certification

Specifications

Brand Model Compatibility:
Models 8090 and 8243
Capacity:
4.25 oz
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
18-22/25 in
Length:
3 in
Material:
Paper
Weight:
1.1 lb
Width:
3 in