Yellow Water Cooler 5-Gallon
400 Series Yellow Water Cooler 5-Gallon
Frequently Purchased Together
Product Details
- Maintains Ice 3.0 days @90°
- Portable
- 5 gallon capacity - "drinking water" meets OSHA standards
- Optional cup dispenser bracket
- Reinforced side handles
- UV inhibitors to protect against fading
- Yellow & red commercial safety
- Pressure fit lid won't trap dirt
- Truck rack compatible
Specifications
- ADA Compliant:
- No
- Built-In Water Filter:
- No
- Capacity:
- 5 gal
- Collection:
- 400 Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Red
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 20-3/8 in
- IAPMO Listed -:
- No
- Length:
- 14-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Origin:
- Domestic
- Self Contained Refrigerant:
- No
- UL Listed:
- No
- Weight:
- 6.2 lb
- Width:
- 13 in