8 oz. Paper Rolled Rim Cone Cup in White

You last purchased this on
 
Igloo Products

8 oz. Paper Rolled Rim Cone Cup in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Igloo Products

8 oz. Paper Rolled Rim Cone Cup in White

  • Fast #
  • Part #I25015A
  • Item #4596038
  • Manufacturer Part #25015A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold Per Pack of 250
  • Rolled-rim style for easy dispensing
  • Requires Certification

Specifications

Brand Model Compatibility:
Fits Igloo® Cup Dispensers
Capacity:
8 oz
Color Finish Name:
White
Material:
Paper
Size:
8 oz