Replacement Spigot in White for 48153, 431, 421 and 48154

You last purchased this on
 
Igloo Products

Replacement Spigot in White for 48153, 431, 421 and 48154

This product requires certification to purchase.
Brand image
You last purchased this on
 
Igloo Products

Replacement Spigot in White for 48153, 431, 421 and 48154

  • Fast #
  • Part #I00024009
  • Item #4861620
  • Manufacturer Part #00024009
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easily Replaced
  • Replacement Spigot For Igloo 2, 3, 5, & 10 Gallon Beverage Jugs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
48153, 431, 421 and 48154
Built-In Water Filter:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Length:
6 in
NSF Certified:
No
Product Type:
Spigot
UL Listed:
No
Width:
4 in