110 qt Beverage Cooler

You last purchased this on
 
Igloo Products

Sunset Glide 110 qt Beverage Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Igloo Products

Sunset Glide 110 qt Beverage Cooler

  • Fast #
  • Part #I00050170
  • Item #9306229
  • Manufacturer Part #00050170
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Featuring thermecool™ insulation a cleaner eco-friendly solution, in body and lid which provides Maxcold 5 day performance
  • Another Igloo Industry First: Horizontal telescoping handle requires 50% less lifting effort
  • UV inhibitors and infrared technology protect against sun damage
  • Threaded drain plug allows for easy draining of melted ice and option for hose hook-up
  • Virtually indestructible stainless steel hinges
  • Impact-resistant DuraLatch™ lid closures
  • Cushion grip handle for comfortable towing
  • Soft-ride wheels for easy transport & smooth ride
  • Ruler on lid lets you measure your catch
  • Requires Certification

Specifications

Capacity:
110 qt
Collection:
Sunset Glide
Color Finish Category:
Whites
Color Finish Name:
White
Height:
19-7/10 in
Length:
39-7/10 in
Material:
Plastic
Product Type:
Cooler
Size:
39-7/10 in x 18-3/5 in
Weight:
25.4 lb
Width:
18-3/5 in