Illiana Cores

3-3/100 x 3-1/8 x 0.208 in. Wall Kraft Core (Case of 210)

Part #I30283125208  |  Manufacturer Part #3028.3125.208

Length:

3-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3-3/100 in

Length: 3-1/8 in

Material: Kraft Paper

Package Quantity: Case of 210

Product Type: Core

Thickness: 0.208 in

UL Listed: No