1/2 - 1 in. Bronze Bare Wire Ground Clamp

You last purchased this on
 
Ilsco

1/2 - 1 in. Bronze Bare Wire Ground Clamp

This product requires certification to purchase.
You last purchased this on
 
Ilsco

1/2 - 1 in. Bronze Bare Wire Ground Clamp

  • Fast #
  • Part #IBGC1
  • Item #351400
  • Manufacturer Part #BGC-1
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • RoHS Compliant
  • Provides maximum conductivity and strength
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA LR-701570
Fits Pipe Size:
1/2 in - 1 in
Material:
Cast Brass
Type:
IBGC1
UL Listed:
Yes
Width:
1-7/16 in