Solid Copper Split Bolt
Solid Copper Split Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Precision tooled threads allows maximum torque to be applied
- ROHS compliant
- Manufactured from high strength copper alloy. Provides maximum conductivity and high breakage resistance.
- 6Sol - 10sol Range For Equal Main and Tape
- Suitable for direct burial in earth and concrete
Documents
Specifications
- Application:
- Bonding
- CSA Certified:
- CSA 701570
- Material:
- Copper
- UL Listed:
- Yes
- Wire Gauge (AWG):
- 1 ga