IMJBGP Series 18 in. Mechanical Joint C153 Ductile Iron and SBR Bolt Gasket Pack (Less Gland)
Part #IMJBGP18 | Item #1786246 | Manufacturer Part #MGP18
Fits Pipe Size
Product Details
- Includes MJ gasket and T-bolts and nuts
- Manufactured as per AWWA C153/A21.53
Documents
Specifications
ANSI Specifications: [ANSI C111, ANSI A21.11]
AWWA Specifications: [AWWA C-111, AWWA A-21.11]
Application: Waterworks
Collection: IMJBGP Series
Diameter: 3/4 in
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
Fits Pipe Size: 18 in
Length: 4-1/2 in
Material: [Ductile Iron, Rubber]
Material Type: SBR
NSF Certified: No
Product Type: [Gasket, Bolt, Nut]
UL Listed: No
Weight: 12.32