12 in. Biohazard Response Kit (Case of 12)
12 in. Biohazard Response Kit (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient and economical kits have everything you need to clean up blood and body fluids, protect and disinfect.
Specifications
- Height:
- 16 in
- Length:
- 12 in
- Package Quantity:
- Case of 12
- Product Type:
- Kit
- Weight:
- 6.7 lb
- Width:
- 6 in