17 in. Fiberlink Universal Heavy Pad (Pack of 25)

You last purchased this on
 
Impact Absorbent Technologies

17 in. Fiberlink Universal Heavy Pad (Pack of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Absorbent Technologies

17 in. Fiberlink Universal Heavy Pad (Pack of 25)

  • Fast #
  • Part #IPPUB1225
  • Item #7948284
  • Manufacturer Part #PPUB12-25
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bonded for extra strength and durability
  • Heavyweight for extra absorbency
  • Universal polypropylene absorbs all liquids
  • Absorbency meets or exceeds industry standards
  • Requires Certification

Specifications

Height:
19 in
Length:
17 in
Package Quantity:
Pack of 25
Product Type:
Sorbent Pad
Weight:
10 lb
Width:
15 in