Impact Absorbent Technologies

21 in. Fiberduck Oil Only Heavy Pad (Pack of 25)

Part #IPPSB1225  |  Manufacturer Part #PPSB12-25

Length:

21 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Absorbs up to 7 gallons per box
  • Repels water and attracts oil-based fluids
  • A faster absorption rate than similar sorbent pads means you’re cleaning up faster

Specifications

Length: 21 in

Package Quantity: Pack of 25

Product Type: Pad

Thickness: 5 in

Weight: 4.75

Width: 17 in