21 in. Recycled Fiberlink Universal Heavy Weight Pad (Pack of 25)

You last purchased this on
 
Impact Absorbent Technologies

21 in. Recycled Fiberlink Universal Heavy Weight Pad (Pack of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Absorbent Technologies

21 in. Recycled Fiberlink Universal Heavy Weight Pad (Pack of 25)

  • Fast #
  • Part #IRPPUB1225
  • Item #7948285
  • Manufacturer Part #RPPUB12-25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Absorbs up to 7 gallons per case
  • Quick absorption rate
  • 15 x 18 In. universal recycled FiberLink absorbent pad Pkg of 25
  • Great solution for most spills
  • Requires Certification

Specifications

Length:
21 in
Package Quantity:
Pack of 25
Product Type:
Sorbent Pad
Thickness:
5 in
Weight:
4.75 lb
Width:
17 in