3 in. x 4 ft. Fiberlink Universal Socks (Case of 4)

You last purchased this on
 
Impact Absorbent Technologies

3 in. x 4 ft. Fiberlink Universal Socks (Case of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Absorbent Technologies

3 in. x 4 ft. Fiberlink Universal Socks (Case of 4)

  • Fast #
  • Part #IPSU344
  • Item #7948286
  • Manufacturer Part #PSU34-4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Block running liquids form sensitive areas such as drains or walkways
  • Mold around machinery or barrels
  • Quickly surround a spill and keep it from spreading
  • Absorbency meets or exceeds industry standards
  • Requires Certification

Specifications

Length:
4 ft
Package Quantity:
Case of 4
Product Type:
Sorbent Sock
Weight:
4 lb
Width:
3 in