Clear Lens General Purpose Goggles
Impact® Clear Lens General Purpose Goggles
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fit easily over most eyeglasses
- Soft, flexible body
- Excellent impact and chemical-splash protection
- Adjustable elastic headband
Specifications
- ANSI:
- ANSI Z87.1 2003
- Collection:
- Impact®
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic