Impact Disposable Nitrile Exam Gloves (Case of 500)

IMP8648

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Disposable
  • Excellent tear- and puncture-resistant splash protection
  • Formatted for general lab work, non-corrosive chemical handling and food preparation
  • Latex-free
  • Maintain excellent dexterity

SPECIFICATIONS

Color Finish
Blue
Glove Size
S
Glove Type
Exam
Material
Rubber
Material Type
Nitrile
Reusable
No
Thickness
8 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday