10-3/4 x 24-5/8 in. Wet Floor Sign with English and Spanish in Yellow

You last purchased this on
 
Impact Products

10-3/4 x 24-5/8 in. Wet Floor Sign with English and Spanish in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

10-3/4 x 24-5/8 in. Wet Floor Sign with English and Spanish in Yellow

  • Fast #
  • Part #S9152W
  • Item #7460945
  • Manufacturer Part #9152W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Secures area cleaning, mopping or maintenance tasks needing to be marked off
  • 10 3/4 L x 24 5/8 H x 1 W
  • Highly visible, easy to read wet floor caution signs
  • Folds flat for easy storage
  • Grooved feet minimizes floor contact
  • Signs are impact resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
TriiVu® 9140CY Chain
Color Finish Name:
Yellow
Height:
1 in
Length:
10-3/4 in
Lettering:
Caution Wet Floor
Weight:
1.72 lb
Width:
24-5/8 in