10-5/8 x 9 x 4-5/8 in. Plastic Sanitary Napkin Receptor in White
10-5/8 x 9 x 4-5/8 in. Plastic Sanitary Napkin Receptor in White
Frequently Purchased Together
Product Details
- Prevents the spread of disease or cross contamination
- Can be used on floor as single or double unit
- Unit empties from the bottom so hands never touch the contents
- Can be wall-mounted
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-5/8 in
- Height:
- 10-5/8 in
- Material:
- Plastic
- Width:
- 9 in