2XL Size Coverall with Hood and Boots (Case of 25)

Part #IM30142X  |  Item #7956691  |  Manufacturer Part #M3014-2X

Call for Pricing per CASE

Clothing Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Clothing Size: 2XL

Color Finish: White

Color Finish Category: Whites

Disposable: No

Package Quantity: Case of 25

Quick Release: No

Reusable: Yes