Impact Products
30 in. E-Z Grabber
Part #I3706 | Item #5052972 | Manufacturer Part #3706
$
30.02
EACH
Length:
30 inProduct Details
- Durable pistol grip
- Rubber grips can grab objects up to 4 1/2" wide
- Strong shaft supports up to 2 pound
- Eliminates bending to pick up litter
- Replacement Parts Available
Specifications
Color Finish: [Black, Silver]
Handle Length in : 30 in
Handle Material: Aluminum
Height: 3 in
Length: 30 in
Material: [Aluminum, Rubber]
Type: I3706
Width: 3 in