33 - 60 in. Lamb's Wool Duster

You last purchased this on
 
Impact Products

InfoSpec™ 33 - 60 in. Lamb's Wool Duster

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

InfoSpec™ 33 - 60 in. Lamb's Wool Duster

  • Fast #
  • Part #SUP3106
  • Item #5052984
  • Manufacturer Part #3106
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Attracts dust like a magnet
  • Ideal for cleaning hard to clean devices such as louvers, vents and blinds
  • Made from 100% genuine lambswool
  • Cleans hard to reach areas such as corners, crevices, cracks, ceiling fans and light fixtures
  • Requires Certification

Documents


Specifications

Collection:
InfoSpec™
Color Finish Category:
Whites
Color Finish Name:
Assorted, White
Handle Material:
Plastic
Length:
60 in
Material:
Lamb's Wool
Product Type:
Duster
Weight:
0.30 lb