Impact Products
3XL Size Coverall with Hood and Boots (Case of 25)
Part #IM30143X | Item #7956666 | Manufacturer Part #M3014-3X
Call for Pricing
per CASE
Clothing Size
Product Details
Specifications
Clothing Size: 3XL
Color Finish: White
Color Finish Category: Whites
Disposable: No
Package Quantity: Case of 25
Quick Release: No
Reusable: Yes