4 x 12 in. Handheld Dust Pan in Blue
4 x 12 in. Handheld Dust Pan in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty
- Fine line edge for maximum pickup
- Molded ridges for broom and counter brush cleaning
Specifications
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4 in
- Size:
- 32 oz
- Weight:
- 0.59 lb
- Width:
- 12 in