Impact Products

4 x 12 in. Plastic and Rubber Dust Pan in Brown

Part #I706

Color/Finish:
Brown

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded ridges for broom and counter brush cleaning
  • 12" heavy-duty dust pan
  • Fine line edge for maximum pickup

Specifications

Color Finish: Brown

Depth: 12 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 4 in

Material: [Plastic, Rubber]

Weight: 0.67

Width: 12 in