30 oz. Wall Mount Plastic Liquid Soap Dispenser in Grey

You last purchased this on
 
Impact®

30 oz. Wall Mount Plastic Liquid Soap Dispenser in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact®

30 oz. Wall Mount Plastic Liquid Soap Dispenser in Grey

  • Fast #
  • Part #S9331
  • Item #5052980
  • Manufacturer Part #9331
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Improved design eliminates soap waste
  • Dispenses approximately 1cc per stroke
  • See-thru tank
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Capacity:
30 oz
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
4 in
Height:
6-1/4 in
Installation Type:
Wall Mount
Material:
Plastic
Origin:
Domestic
Product Type:
Soap Dispenser
Width:
5 in