5 gal Polyethylene Pail with Lid in White

Part #I5515  |  Item #7653334  |  Manufacturer Part #5515

$ 18.82 EACH

Size:

5 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

This Item: Impact Products 5 gal Polyethylene Pail with Lid in White / $18.82

Product Details

  • Durable high density polyethylene
  • Lid features a Senior Rieke FLEXSPOUT®
  • Steel handle with ergonomic plastic grip
  • Painters Pail with Baby hazard label on the side

Specifications

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 15-5/16 in

Length: 12-1/4 in

Material: Plastic

Material Type: Polyethylene

Size: 5 gal

Type: I5515

Width: 12-11/16 in