Impact Products
52 in. Polywool Duster
Part #I3120 | Item #5052989 | Manufacturer Part #3120
$
8.99
EACH
Length:
84 inProduct Details
- Non-allergenic polyester attracts dust by electrostatic action
- Ideal for cleaning hard to reach areas such as corners, crevices, cracks, ceiling fans and light fixtures
Specifications
Color Finish: [Assorted, White]
Length: 84 in
Material: Plastic
Size: 13-1/2 in
Type: I3120
Weight: 2.02