6 lb. Pellets Hand Spreader
6 lb. Pellets Hand Spreader
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cover area 6' to 12' wide
- Three convenient settings
- Ideal tool to spread ice melt or lawn care products
- Rust and corrosion proof
Specifications
- Capacity:
- 6 lb
- Color Finish Name:
- Green
- Height:
- 8-1/4 in
- Length:
- 9 in
- Weight:
- 1.42 lb
- Width:
- 9-1/2 in