64 oz. Pump Up Sprayer or Foamer

You last purchased this on
 
Impact Products

64 oz. Pump Up Sprayer or Foamer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

64 oz. Pump Up Sprayer or Foamer

  • Fast #
  • Part #SUP6500
  • Item #5112038
  • Manufacturer Part #6500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ergonomic thumb lock facilitates fatigue-free spraying
  • Includes 70 psi output at full compression
  • Excellent foam generation with the optional foam tip, included
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Color Finish Name:
Black, Translucent
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
12-3/20 in
Length:
5-1/4 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Foamer Sprayer
Size:
64 oz
Weight:
0.69 lb
Width:
5-3/4 in