0 items

Impact Products 8-1/2 in. Flex Putty Knife

I3405

Length

8-1/2 in

$8.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Comfortable ergonomic handle grip with thumb support
  • Hang-up hole integrated in handle
  • Precision ground mirror-finish blade

SPECIFICATIONS

Blade Width
1-1/4 in
Color Finish
Black, Silver
Length
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday