8-1/2 in. General Purpose Cleanup and Absorbent Kit
ProGuard® 8-1/2 in. General Purpose Cleanup and Absorbent Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Does not comply with OSHA Standards
- Used for safe, effective elimination of potentially hazardous spills
Specifications
- Collection:
- ProGuard®
- Color Finish Name:
- White
- Length:
- 8-1/2 in
- Product Type:
- Absorbent Kit, Clean Up Kit
- Width:
- 2 in