8 in. Chemical Resistant Trigger Sprayer
8 in. Chemical Resistant Trigger Sprayer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 28mm/400 neck finish
- Chemical resistant trigger, made of chemical resistant polymers
Documents
Specifications
- Application:
- Chemical Resistance
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8-1/8 in
- Material:
- Plastic
- Tool Type:
- Sprayer