9-1/4 in. 2 qt Deluxe Measuring Scoop

Part #I2405  |  Item #7653335  |  Manufacturer Part #2405

$ 6.16 EACH

Length:

9-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Two quart capacity
  • Made of polypropylene

Specifications

Capacity: 2 qt

Color Finish: White

Height: 5 in

Length: 9-1/4 in

Material: Plastic

Material Type: Polypropylene

Tool Type: Measuring Scoop

Type: I2405

Weight: 0.65

Width: 6 in