9-7/8 in. 0.9mL Output General Purpose Standard Trigger Sprayer in Blue and White

Part #I7902  |  Item #7461603  |  Manufacturer Part #7902

Call for Pricing per BOX

Length:

9-7/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable nozzle
  • Fits 28mm/400 thread
  • Length: 9-7/8"
  • Blue/White

Specifications

Color Finish: [Blue, White]

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 9-7/8 in

Product Type: Dispensing Pump