Bloodborne Pathogen Kit with Disinfectant

Part #I7353  |  Item #5052987  |  Manufacturer Part #7353

$ 23.24 EACH

Width:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Safe and sanitary removal of spilled bodily fluids, blood andother potentially infectious substances
  • Helps prevent workplace exposure to bloodborne pathogens
  • Complies with OSHA bloodborne pathogen rule 29 CFR 1910.1030

Specifications

Application: First Aid

Color Finish: [Red, White]

Height: 6 in

Length: 3 in

Number Of Pieces: 15 Piece

Width: 12 in