9-7/8 in. Trigger Sprayer in White

You last purchased this on
 
Impact Products

Contour™ 9-7/8 in. Trigger Sprayer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

Contour™ 9-7/8 in. Trigger Sprayer in White

  • Fast #
  • Part #SUP5700
  • Item #7460843
  • Manufacturer Part #5700
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Textured grip
  • High output - up to 30% more than competition - primes in 4-5 strokes
  • Wide trigger and ergonomic shape for comfort
  • Patented "anti back-off" system will not accidentally become disengaged when used with 5024AB 24-ounce or 5032AB 32-ounce bottle
  • Color: White
  • No leak design
  • Better coverage on mist setting than competition
  • Requires Certification

Specifications

Application:
Residential
Collection:
Contour™
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
11-3/4 in
Length:
3-11/20 in
Product Type:
Trigger Spray
Size:
9-7/8 in
Weight:
0.07 lb
Width:
1-1/4 in