Extra Large Overshoe Strip Treads
Extra Large Overshoe Strip Treads
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Is 100% waterproof
- Covers most work shoes up to ankles
- Excellent skid resistance
- Abrasive outsoles
Specifications
- Color Finish Name:
- Black
- Gender:
- Unisex
- Material:
- Rubber
- Size:
- XL
- Weight:
- 1.67 lb