Impact Products
Gator® 18 x 18 in. Dolly for 20, 32, 44 and 55 gallon Containers
Part #I7704 | Item #7461274 | Manufacturer Part #7704
Call for Pricing
EACH
Product Details
- Structural foam molded, extremely durable
- Five 3" swivel casters, extremely stable
- Securely attaches to 20, 32, 44, and 55 gallon Gator® containers
- Vented to keep from suctioning to container
- Size: 18" die x 6-9/16" H
- Color: Black
Specifications
Collection: Gator®
Color Finish: Black
Height: 6-9/16 in
Length: 18 in
Material: Plastic
Tool Type: Dolly
Width: 18 in