InfoSpec™ 10 qt Utility Pail Mop Bucket in Galvanized Steel

Part #I410  |  Item #7461730  |  Manufacturer Part #410

Call for Pricing EACH

Color/Finish:
Galvanized Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mill-galvanized 24 gauge steel
  • Hand soldered seams
  • Heavy corrugations for strength
  • Embossed graduations and a 1/4" steel rod reinforcing the rim

Specifications

Collection: InfoSpec™

Color Finish: Galvanized Steel

Diameter: 10-5/8 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 8-1/2 in

Size: 10 qt