InfoSpec™ 12 x 5-3/4 in. Polypropylene Toilet Bowl Mop in Blue

Part #HP115  |  Manufacturer Part #205

Starting at
Call for Pricing

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deluxe toilet bowl mop
  • Deluxe mops have full 1 ounce., 5-3/4" mop head
  • Acid-resistant polypropylene strands
  • 12" strong I-beam plastic handle, polypropylene
  • Color: Blue

Specifications

Collection: InfoSpec™

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 5-3/4 in

Length: 12 in

Material: Plastic

Material Type: Polypropylene

Product Type: Mop

Size: 1 oz

Weight: 12.30

Width: 5-3/4 in