InfoSpec™ 12 x 5-3/4 in. Toilet Bowl Mop in White

Part #HP131075  |  Manufacturer Part #200

Starting at
Call for Pricing

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deluxe toilet bowl mop
  • Deluxe mops have full 1 ounce., 5-3/4" mop head
  • Acid-resistant polypropylene strands
  • 12" strong I-beam plastic handle, polypropylene
  • Color: White

Specifications

Collection: InfoSpec™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 12 in

Product Type: Mop

Size: 1 oz

Weight: 0.14

Width: 5-3/4 in