Impact Products
InfoSpec™ 16 x 16 in. Premium Microfiber Suede Cloth in Blue (Pack of 12)
Part #ILFK500 | Item #7460762 | Manufacturer Part #LFK500
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Excellent cleaning for surfaces like counter tops, porcelain, chrome, glass and wood
- High quality woven microfiber cleaning cloth offers more scrubbing power than ordinary sponges or rags
- Works without chemicals
- Works best when damp
- Will not scratch or streak
- Can be extensively laundered
- Meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.
Specifications
Collection: InfoSpec™
Color Finish: Blue
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 1/20 in
Length: 16 in
Material: [Microfiber, Suede]
Package Quantity: Pack of 12
Weight: 0.09
Width: 16 in