InfoSpec™ 16 x 16 in. Premium Microfiber Suede Cloth in Green (Pack of 12)

Part #ILFK300  |  Item #7460790  |  Manufacturer Part #LFK300

Call for Pricing per PACK

Color/Finish:
Green

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Excellent cleaning for surfaces like counter tops, porcelain, chrome, glass and wood
  • Recommended for general dusting
  • Super soft, non abrasive fibers capture and remove dust
  • Works best when damp
  • Will not scratch or streak
  • Can be extensively laundered
  • Meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.

Specifications

Collection: InfoSpec™

Color Finish: Green

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 1/20 in

Length: 16 in

Material: [Microfiber, Suede]

Package Quantity: Pack of 12

Weight: 0.09

Width: 16 in